Hydrant Marker in Red and White

You last purchased this on
 
Ro Don Corporation

Hydrant Marker in Red and White

This product requires certification to purchase.
You last purchased this on
 
Ro Don Corporation

Hydrant Marker in Red and White

  • Fast #
  • Part #RHYDRA5EPM25RED
  • Item #4934856
  • Manufacturer Part #HYDRA-5-EPM-2.5-RED
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red, White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5' long fiberglass marker that is 3/8" in diameter
  • Marker and optional flag are sold separately
  • Highly reflective red striping provides instant day and night visual location of fire hydrants
  • Complete assembly is corrosion and UV resistant
  • Installs easily on the pumper port
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Color Finish Name:
Red, White
Diameter:
3/8 in
FM Approved:
No
Length:
5 ft
Material:
Carbon Steel, Fiberglass
NSF Certified:
No
Product Type:
Hydrant Marker
UL Listed:
No