5 in. 26 ga 90 Degree Duct Elbow
Part #SHMA926SBS | Item #4144812 | Manufacturer Part #RX530526SB
Call for Pricing
Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- Adjustable elbow
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 5 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 5 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel