5 in. 30 ga High Efficiency Takeoff with Damper Gasket

Part #SHMTOHEDGU12S  |  Item #3303013  |  Manufacturer Part #309SDG5

Call for Pricing EACH

Diameter:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Tabs are 3/4" long to be used with metal
  • The collar is attached by using a colatch bead system
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 5 in

Duct Shape: Rectangular

Gauge: 26

Height: 11-1/4 in

Length: 5 in

Material: Galvanized Steel

Width: 10 in