5 in. 90 Degree Duct Elbow
5 in. 90 Degree Duct Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
- Corrosion resistant aluminum
Documents
Specifications
- Diameter:
- 5 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 5 in
- Elbow Degree:
- 90 DD
- Material:
- Aluminum
- Vent Duct Shape:
- Round