5 in. Sch. 40 Galv A53B ERW Pipe SRL Beveled Single Random Length Galvanized Carbon Steel (Domestic)
5 in. Sch. 40 Galv A53B ERW Pipe SRL Beveled Single Random Length Galvanized Carbon Steel (Domestic)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- API:
- API 5L B
- ASME:
- ASME B31.1, ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M
- Application:
- Air Lines, Gas, Residential, Steam, Water
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- FM Approved:
- Yes
- Grade:
- B
- ISO:
- ISO 9001
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 5 in
- Pressure Class:
- 1200 psi
- Schedule Class:
- 40
- UL Listed:
- Yes
- Wall Thickness:
- 0.258 in