5 in. Companion Flange

You last purchased this on
 

5 in. Companion Flange

This product requires certification to purchase.
You last purchased this on
 

5 in. Companion Flange

  • Fast #
  • Part #CCCF150S
  • Item #242876
  • Manufacturer Part #B495756
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • 125# class
  • Sweat
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Cast copper
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Solder
End Connections:
Solder
Fitting Size 1:
5 in
Fitting Sizes:
5 in
Flange Type:
Companion
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure Class:
150#