5 in. Copper 90° Elbow (Clean & Bagged, 5-1/8 in. OD)

You last purchased this on
 

5 in. Copper 90° Elbow (Clean & Bagged, 5-1/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

5 in. Copper 90° Elbow (Clean & Bagged, 5-1/8 in. OD)

  • Fast #
  • Part #CBC9S
  • Item #440809
  • Manufacturer Part #9057300CB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
5-1/8 in
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Elbow
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
200 psi