5 in. Duct Round Takeoff Galvanized Steel in Round Duct

Part #SHMTTOG1RS  |  Item #3643389  |  Manufacturer Part #308SG5

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location
  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is attached by using a colatch bead system
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 5 in

Duct Shape: Round

Gauge: 30

Height: 5 in

Length: 5 in

Material: Galvanized Steel