5 in. Galvanized Angle Regular Boot

Part #SHM4RBK12S  |  Manufacturer Part #RB402125

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 5 in

Duct Shape: Round to Rectangular

Length: 2-1/4 in

Material: Galvanized Steel

Width: 12 in