5 in. Galvanized Steel Saddle in Round Duct

You last purchased this on
 

5 in. Galvanized Steel Saddle in Round Duct

This product requires certification to purchase.
You last purchased this on
 

5 in. Galvanized Steel Saddle in Round Duct

  • Fast #
  • Part #SHMST426S
  • Item #4040674
  • Manufacturer Part #5303.05-26
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
5 in
Gauge (metal):
26 ga
Length:
5 in
Material:
Steel
Vent Duct Shape:
Round