5 in. Galvanized Steel Starting Collar in Round Duct
Part #SHMCLDS | Item #3062549 | Manufacturer Part #RX1305
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Long start collar
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 5 in
Duct Shape: Round
Gauge: 30
Height: 6 in
Material: Galvanized Steel