5 in. Roof Vent

You last purchased this on
 

5 in. Roof Vent

This product requires certification to purchase.
You last purchased this on
 

5 in. Roof Vent

  • Fast #
  • Part #SHMTTOPS28S
  • Item #4041866
  • Manufacturer Part #5554.05-28
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASSE Standards:
No
Application:
Residential
Gauge (metal):
28 ga
Length:
5 in
Width:
5 in