5 in. Black Plain (Beveled) End A53A Schedule 10 Carbon Steel Pipe (Global)
5 in. Black Plain (Beveled) End A53A Schedule 10 Carbon Steel Pipe (Global)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53A
- Application:
- Commercial, Fire Protection, Industrial
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 5 in
- Schedule Class:
- 10