5 in. Schedule 10 Type A 304L Stainless Steel Stub End

You last purchased this on
 

5 in. Schedule 10 Type A 304L Stainless Steel Stub End

This product requires certification to purchase.
You last purchased this on
 

5 in. Schedule 10 Type A 304L Stainless Steel Stub End

  • Fast #
  • Part #DS14LWSEAS
  • Item #155158
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Fitting Size 1:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Schedule Class:
10S