5 in. Sch. 10 SS 316L A312 Welded Pipe Stainless Steel

You last purchased this on
 

5 in. Sch. 10 SS 316L A312 Welded Pipe Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

5 in. Sch. 10 SS 316L A312 Welded Pipe Stainless Steel

  • Fast #
  • Part #GSP16LS
  • Item #3074030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
5 in
Schedule Class:
10
UL Listed:
No