5 in. Socket Weld Schedule 80 Van Stone Style PVC Flange with Ring

You last purchased this on
 

5 in. Socket Weld Schedule 80 Van Stone Style PVC Flange with Ring

This product requires certification to purchase.
You last purchased this on
 

5 in. Socket Weld Schedule 80 Van Stone Style PVC Flange with Ring

  • Fast #
  • Part #S854050
  • Item #4465776
  • Manufacturer Part #854-050
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Schedule Class:
80