5 in. SV Rubber Gasket
Part #S70765 | Item #7300614 | Manufacturer Part #70765
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
Fitting Size 1: 5 in
Fitting Sizes: 5 in
Fitting Type: Straight
Material: Cast Iron