5 in. Neoprene Seal Gasket

You last purchased this on
 

5 in. Neoprene Seal Gasket

This product requires certification to purchase.
You last purchased this on
 

5 in. Neoprene Seal Gasket

  • Fast #
  • Part #SV900S
  • Item #3535286
  • Manufacturer Part #SV 00900 1200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Intended for use with DWV and storm drainage systems
  • Use with cast iron significantly reduces noise of plumbing system
  • Used to join cast iron soil pipe with bell and spigot
  • Made in the USA
  • Made from Neoprene
  • Requires Certification

Specifications

ASTM:
ASTM A-74, ASTM C-564
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
5-3/10 in
Diameter - Outside:
5 in
Fitting Size 1:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
Material:
Rubber
Material Type:
Neoprene
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
No
Origin:
Domestic
Schedule Class:
SV
Weight:
0.625 lb
Width:
6-5/8 in