5 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

5 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

5 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IG9S
  • Item #1115092
  • Manufacturer Part #ZMGL9012
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#