5 in. Threaded 150# Galvanized Malleable Iron Cap
5 in. Threaded 150# Galvanized Malleable Iron Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Cap
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#