5 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange

You last purchased this on
 

5 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange

This product requires certification to purchase.
You last purchased this on
 

5 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #GRFWNFXHBS
  • Item #436815
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight, Flange
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Raised Face, Straight, Weldneck
Material:
Carbon Steel
Pressure Class:
150#
Schedule Class:
80