5 in. x 10 ft. Grooved Type L Hard Copper Tube

Part #LHARDGRS10  |  Item #1897875

$1,577.70 Per 10 FT

$157.77 per FOOT

1577.7

(Pricing is for 5 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in

    Part #LHARDGRL10 | Item #1623601

    Call for Pricing
    Call for Pricing
    Call us for price
    $402.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #LHARDGRM10 | Item #1623589

    Call for Pricing
    Call for Pricing
    Call us for price
    $559.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #LHARDGRP10 | Item #1623596

    Call for Pricing
    Call for Pricing
    Call us for price
    $934.90 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #LHARDGRS10 | Item #1897875

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,577.70 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #LHARDGRU10 | Item #1623603

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,136.80 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #LHARDGRX10 | Item #1897876

    Call for Pricing
    Call for Pricing
    Call us for price
    $4,102.40 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: Brazing

Copper Tubing Temper: Hard

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Length: 10 ft

Material: Copper

NSF Certified: No

Pipe Tubing Size: 5 in