5 in. x 10 ft. Hard Type K Copper Tube
5 in. x 10 ft. Hard Type K Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-88
- Copper Tubing Temper:
- Hard
- Length:
- 10 ft
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 5 in
- Product Type:
- Type K