5 in. x 20 ft. Copper Type L Hard Tube
5 in. x 20 ft. Copper Type L Hard Tube
Package Quantity Info:
FT: 1 ST: 20 BD: 20 LF: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Potable Water
- Copper Tubing Temper:
- Hard
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Length:
- 20 ft
- NSF Certified:
- No
- PipeTubing Size:
- 5 in