5 in. x 21 ft. Roll Groove Schedule 10 Pipe in Black

Part #DBPRGRA135S10S  |  Item #20768

Pipe Tubing Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-135

Coating: Black

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Length: 21 ft

Material: Carbon Steel

Pipe Tubing Size: 5 in

Schedule Class: 10S