5 in. x 4 in. 24 ga Galvanized No-Crimp Duct Reducer

Part #SHMRC24SP  |  Manufacturer Part #66-544

Duct Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Diameter: 5 in

Duct Shape: Round

Duct Size: 5 in x 4 in

Gauge: 24

Height: 5 in

Inside Diameter: 5 in

Inside Diameter 2: 4 in

Length: 4 in

Material: Galvanized Steel

With Crimp: No