5 in. x 4 in. x 3 in. 30 ga Galvanized Steel Tee Wye
Part #SHMTYS30SPM | Item #4040633 | Manufacturer Part #8101.050403-30
Call for Pricing
Inside Diameter 3:
How to get it:
Product Details
- Manufacturer may vary based on your location
Specifications
Duct Shape: Round
Gauge: 30
Inside Diameter: 5 in
Inside Diameter 2: 4 in
Inside Diameter 3: 3 in
Material: Galvanized Steel