This product requires certification to purchase.

5 in. Flanged x Grooved 150# Black Carbon and Plate Steel Adapter

5 in. Flanged x Grooved 150# Black Carbon and Plate Steel Adapter

  • Fast #
  • Part #CBSRG005
  • Item #4482488
  • Manufacturer Part #BSRG005
5 out of 5 Customer Rating

5 in. Flanged x Grooved 150# Black Carbon and Plate Steel Adapter

  • Fast #
  • Part #CBSRG005
  • Item #4482488
  • Manufacturer Part #BSRG005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Length
6-7/10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Carbon Steel, Plated Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No