This product requires certification to purchase.

5 in. x 5 in. x 3 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

5 in. x 5 in. x 3 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

  • Fast #
  • Part #DWXTSSM
  • Item #9729
  • Manufacturer Part #053050030
4 out of 5 Customer Rating

5 in. x 5 in. x 3 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

  • Fast #
  • Part #DWXTSSM
  • Item #9729
  • Manufacturer Part #053050030
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
3 in
Fitting Sizes
5 in x 5 in x 3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee, Reducing
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No