5 x 18 in. 16 ga Shield Plate
5 x 18 in. 16 ga Shield Plate
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- 16 gauge
Documents
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Shield Plate
- Width:
- 5 in