5 x 2 in. Slip-On 150# Standard Carbon Steel Raised Face Weld Flange
Part #GRFSOFSK | Item #4898775
Product Details
Specifications
ASTM Specifications: ASTM A-105
Clean Bagged: No
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 5 in
Fitting Size 2: 2 in
Fitting Sizes: 5 in x 2 in
Fitting Type: Reducing
Flange Type: [Raised Face, Slip On]
IAPMO Listed: No
Material: Carbon Steel
NSF Certified: No
Origin: Global
Pressure Class: 150#
Schedule Class: Standard
UL Listed: No