5 x 3 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

You last purchased this on
 

5 x 3 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

5 x 3 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWERSM
  • Item #40837
  • Manufacturer Part #092050030
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Application:
Commercial, Industrial
Clean Bagged:
No
Diameter - Inside 1:
5-14/25 in
Diameter - Outside:
5-1/25 in
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
5 in
Fitting Size 2:
3 in
Fitting Sizes:
5 in x 3 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed -:
No
Length:
5 in
Material:
Carbon Steel
Maximum Temperature:
650
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No
Wall Thickness:
0.258 in
Weight:
5.1 lb