5 x 3 in. Butt Weld Schedule 40 316L Stainless Steel Concentric Reducer

Part #IS46LWCRSM

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASME Specifications: ASME SA-403

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 5 in

Fitting Size 2: 3 in

Fitting Sizes: 5 in x 3 in

Fitting Type: Concentric

Length: 3-1/2 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40