5 in. x 3 in. Aluminum Single Wall Bell Type Reducer

You last purchased this on
 
American Metal Products

5 in. x 3 in. Aluminum Single Wall Bell Type Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

5 in. x 3 in. Aluminum Single Wall Bell Type Reducer

  • Fast #
  • Part #A53BTR
  • Item #1277389
  • Manufacturer Part #5-3BTR
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5 in
Duct Size:
5 in x 3 in
Length:
3 in
Material:
Aluminum
Vent Duct Shape:
Round
With Crimp:
No