5 x 4 in. NPS 150# Black Cast Iron HEX Reducing Bushing

You last purchased this on
 

5 x 4 in. NPS 150# Black Cast Iron HEX Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

5 x 4 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBSP
  • Item #9184
  • Manufacturer Part #0318909041
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Bushing
Material:
Cast Iron
Pressure Class:
150#