5 x 4 in. Weld Extra Heavy Carbon Steel Eccentric Reducer

Part #GWXERSP

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 5 in

Fitting Size 2: 4 in

Fitting Sizes: 5 in x 4 in

Fitting Type: Eccentric

Material: Carbon Steel

Origin: Global

Schedule Class: Extra Heavy