5 x 5 x 2-1/2 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel

You last purchased this on
 

5 x 5 x 2-1/2 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

5 x 5 x 2-1/2 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel

  • Fast #
  • Part #GW160TSSL
  • Item #4898696
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
5 in x 5 in x 2-1/2 in
Fitting Type:
Tee
Material:
Carbon Steel
Schedule Class:
160