5 x 7/8 in. Stainless Steel Studding Bolt

Part #SSSB78S

Diameter:

7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 7/8 in

Length: 5 in

Material: Stainless Steel

Product Type: Stud Bolt