5 x 7/8 in. Zinc Machine Bolt
5 x 7/8 in. Zinc Machine Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc
- Diameter:
- 7/8 in
- Length:
- 5 in
- Material:
- Zinc
- Product Type:
- Machine Bolt
- Size:
- 7/8 in x 5 in
- Width:
- 7/8 in