50-62 ESS COUNTERTOP GLOSS WHITE

50-62 ESS COUNTERTOP GLOSS WHITE

Brand image

50-62 ESS COUNTERTOP GLOSS WHITE

  • Part #MTICT62WHGL
  • Item #7390816
  • Manufacturer Part #CT62-WH-GL
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The result is molded stone
  • Approximately 65% of the material is organic, including stone and minerals mined from the earth
  • Constructed using MTI’s SculptureStone™( also referred to as Engineered Solid Stone® material / “ESS®”), a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • This material is non-porous, stain-, mold-, and mildew-resistant, making cleaning and maintenance easy.
  • ADA Compliant


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White Gloss
GSA Approved:
No
IAPMO Listed -:
No
Material:
SculptureStone®
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Shape:
Rectangular
Type:
MTICT62WHGL

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';