50 ft. 14/3 ga SJTW Extension Cord in Red
50 ft. 14/3 ga SJTW Extension Cord in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Color Finish Name:
- Red
- Length:
- 50 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- NEMA:
- NEMA 5-15P
- Temperature Range:
- -40 to 60 Deg F
- UL Listed:
- UL 817
- Volts:
- 125V
- Wire Gauge (AWG):
- 14/3 ga