50 ft. 24 ga Steel Hanger Strap
50 ft. 24 ga Steel Hanger Strap
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 1000-
Pick Up: 7 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized steel construction
Documents
Specifications
- ASTM:
- ASTM D-5857
- Application:
- Low Pressure, Water Systems
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 50 ft
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Hanger Strap
- UL Listed:
- No
- WaterSense Labeled:
- No