50 ft. Light End Extension Cord in Yellow
50 ft. Light End Extension Cord in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Color Finish Name:
- Yellow
- Length:
- 50 ft
- UL Listed:
- No
- Volts:
- 125V
- Wire Gauge (AWG):
- 12 ga