50 ft. x 1/4 in. HDPE Polyethylene Tubing

Part #H1702504023350  |  Item #5122957  |  Manufacturer Part #0170-0250-040-23-03-00050

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extruded from high quality high-density polyethylene
  • Works great as a discharge tube in chemical feed applications
  • Meets NSF 61 standards and FDA requirements

Specifications

Color Finish: Translucent

Inside Diameter: 0.017 in

Length: 50 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 260 psi

NSF Certified: Yes

NSF Specifications: [NSF 51, NSF 61]

Outside Diameter: 1/4 in

Pipe Tubing Size: 1/4 in

UL Listed: No