24 in. x 50 ft. SDR 17 Plastic Pressure Pipe
24 in. x 50 ft. SDR 17 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-906
- Application:
- Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 21-7/1000 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 24 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Pipe
- Pressure Class:
- 125 psi
- Schedule Class:
- SDR 17
- UL Listed:
- No
- Wall Thickness:
- 1.412 in
- Waterworks PVC Pipe Type:
- DR 17