36 in. x 50 ft. IPS SDR 17 Plastic Pressure Pipe

You last purchased this on
 

36 in. x 50 ft. IPS SDR 17 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

36 in. x 50 ft. IPS SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17A3650
  • Item #1756430
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
31-51/100 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
36 in
Polyethylene Corrugated Pipe Type:
Polyethylene Corrugated Pipe
Pressure Class:
125 psi
Schedule Class:
SDR 17
UL Listed:
No
Wall Thickness:
2.118 in
Waterworks PVC Pipe Type:
DR 17