This product requires certification to purchase.

50 ft. x 7/8 in. Copper Line Set

You last purchased this on
 

50 ft. x 7/8 in. Copper Line Set

  • Fast #
  • Part #IISO781250
  • Item #5147528
  • Manufacturer Part #ISO78-12-50
5 out of 5 Customer Rating
You last purchased this on
 

50 ft. x 7/8 in. Copper Line Set

  • Fast #
  • Part #IISO781250
  • Item #5147528
  • Manufacturer Part #ISO78-12-50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 13
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
7/8 in
Material:
Copper
Suction Line (OD):
1/2 in
UL Listed:
Yes