3/8 in. x 500 ft. PEX Oxygen Barrier Tubing Coil in Red
3/8 in. x 500 ft. PEX Oxygen Barrier Tubing Coil in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install and requires fewer fittings
- Resistant to mineral build-up and freeze damage
- Flexible tubing used in radiant heat and snow melt applications
- Made in the USA
- Environmentally friendly
- Thirty year warranty
- Reduced coil memory
- Long-lasting performance
Specifications
- ANSI:
- ANSI 61
- ASTM:
- F876
- Application:
- Hydronic, Barricades
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 500 ft
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 31 in
- Overall Width:
- 31 in
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 160 psi
- Size:
- 3/8 in
- UL Listed:
- No
- Weight:
- 23 lb