FNPT x Male Hose 2-1/2 in. Angle Hose Valve in Rough Brass

You last purchased this on
 
Fire-End & Croker

5000 Series FNPT x Male Hose 2-1/2 in. Angle Hose Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fire-End & Croker

5000 Series FNPT x Male Hose 2-1/2 in. Angle Hose Valve in Rough Brass

  • Fast #
  • Part #F5015CB01P
  • Item #7036698
  • Manufacturer Part #5015CB01P
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
5000 Series
Color Finish Name:
Rough Brass
End Connection 1:
FNPT
End Connection 2:
MGHT
End Connections:
FNPT x MGHT
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Handle Type:
Wheel
Height:
11 in
Material:
Cast Brass
NSF Certified:
No
UL Listed:
Yes
Valve Type:
Angle Hose Valve