25 ft. Auto Lock Tape Measure in Polished Chrome
500AL Series 25 ft. Auto Lock Tape Measure in Polished Chrome
Package Quantity Info:
EA: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Marking surface
- Autolock
- 5 Screw housing
- Made in USA
- Lifetime limited warranty
- Fractional printing
Documents
Specifications
- Automatic Shut-Off:
- Yes
- Case Material:
- Plastic
- Coating:
- Nylon
- Collection:
- 500AL Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-43/50 in
- Height:
- 5-51/100 in
- Length:
- 25 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tape Measure
- Weight:
- 0.88 lb
- Width:
- 1-2/5 in